missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ ISE Calibration Standards

Product Code. 11792867
Change view
Click to view available options
Concentration:
0.1 M
0.1 M KCl
0.1 M NH4Cl
0.1 M NaBr
0.1 M NaCl
0.1 M NaF
0.1 M NaHCO3
0.1 M NaI
0.1 M NaSO4
0.1 M Pb(ClO4)2
0.5 ppm as F- with TISAB II
1 M NaCl
1 ppm as F- with TISAB II
1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II
10 ppm as F- with TISAB II
10 ppm as Na+
100 ppm as CaCO3
100 ppm as Cl-
100 ppm as Cl2
100 ppm as F-
100 ppm as N
100 ppm as Na+
1000 ppm as CaCO3
1000 ppm as Cl-
1000 ppm as N
1000 ppm as Na+
1000 ppm as Na+ with ISA
2 ppm as F- with TISAB II
5 ppm as F- with TISAB II
Unit Size:
475mL
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Concentration unitSize
11792867 0.1 M KCl 475mL
11757677 0.1 M NH4Cl 475mL
11767677 1000 ppm as N 475mL
11707687 100 ppm as N 475mL
11966079 0.1 M NaBr 475mL
11956089 0.1 M 475mL
11727677 0.1 M NaHCO3 475mL
11737677 1000 ppm as CaCO3 475mL
11727657 0.1 M NaCl 475mL
11747657 1000 ppm as Cl- 475mL
12059957 100 ppm as Cl- 475mL
11727707 100 ppm as Cl2 475mL
11757657 0.1 M 475mL
11737647 0.1 M NaF 475mL
11747647 100 ppm as F- 475mL
11768236 10 ppm as F- with TISAB II 475mL
15937670 5 ppm as F- with TISAB II 475mL
10252921 2 ppm as F- with TISAB II 475mL
11748236 1 ppm as F- with TISAB II 475mL
15855281 0.5 ppm as F- with TISAB II 475mL
11777647 1 ppm as F- with TISAB II and 10 ppm as F- with TISAB II Each
11727667 0.1 M NaI 475mL
11976089 0.1 M Pb(ClO4)2 475mL
11787667 0.1 M NaSO4 475mL
11772867 1000 ppm as N 475mL
12891401 100 ppm as N 475mL
11732787 1000 ppm as Na+ 475mL
11797647 100 ppm as Na+ 475mL
11787647 10 ppm as Na+ 475mL
11742787 1000 ppm as Na+ with ISA 475mL
11752737 1 M NaCl Each
11712877 100 ppm as CaCO3 475mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 11792867 Supplier Thermo Scientific™ Supplier No. 921906

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Take reproducible ISE measurements with Thermo Scientific™ Orion™ ISE Calibration Standards. For use with ion selective electrodes from ammonia to water hardness.

Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.

All standards are 1 pint (475mL) bottles, unless otherwise noted.

TRUSTED_SUSTAINABILITY

Specifications

Description Potassium Standard
Packaging 1 Bottle
Certificate of Analysis Yes
Concentration or Composition Notes C of A Acceptance Range: 0.1000 M +/- 0.0005 M Potassium Chloride
Traceability to NIST Yes
Product Line Potassium Ion Selective Electrodes Including 9719BNWP, 9319BN
Physical Form Liquid
Concentration 0.1 M KCl
Color Colorless
For Use With (Equipment) Potassium Ion Selective Electrode
Solution Type Calibration Standard
Type Calibration Standard
Quantity 475 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.