missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Oval Proofing Basket

Product Code. 17998801
Change view
Click to view available options
Capacity (Metric):
0.5 kg
0.75 kg
1 kg
Dimensions (L x W x H):
26.5 x 17 x 9 cm
21 x 15 x 9 cm
25 x 15 x 9 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) Unit Size
17998801 0.5 kg 21 x 15 x 9 cm Each
17948881 0.75 kg 25 x 15 x 9 cm Each
17908501 1 kg 26.5 x 17 x 9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17998801 Supplier Gilac™ Supplier No. G070180
  • ONLINE EXCLUSIVE PRICE
    34.55 €
    24.33 € / Pack of 1
    Save 10.22 €
    29% Off
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Oval Proofing Basket ensures that the dough is well ventilated; it can be staggered stacked and nested to save space.

  • The cavity structure ensures that the dough is well ventilated.
  • Can be staggered stacked and nested to save space.
  • Comes with food contact certificates for optimum food safety and hygiene.
  • Easy to clean and machine-washable.
  • Light and extremely durable.
  • Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
  • Liner (G072010) available as an option.

Specifications

Product Type Proofing Basket
Material Polypropylene
Capacity (English) 1.1 lb.
Capacity (Metric) 0.5 kg
Dimensions (L x W x H) 21 x 15 x 9 cm
Shape Oval
Volume (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.