missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- p-Toluenesulfonic acid monohydrate has been used as a reducing agent for the reductive amination of ketones and aldehydes
- In the presence of p-Toluenesulfonic acid monohydrate novel deazaflavin-cholestane hybrid compounds have been synthesized in a condensation reaction
- 2-Phenylethyl alpha-glucoside has also been synthesized in the presence of p-Toluenesulfonic acid monohydrate
Specifications
Specifications
| Melting Point | 97°C to 107°C |
| Color | White |
| Density | 1.23 to 1.24g/cm³ at 20 °C (Lit.) |
| Packaging | Glass |
| Quantity | 100 g |
Safety and Handling
Product Identifier
- para-Toluenesulfonic Acid Monohydrate
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity after single exposure Category 1
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: para-ToluenesulfonicAcid Monohydrate
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?