missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ Paper for BioClave Autoclave Printer

Product Code. 17944422
Change view
Click to view available options
For Use With (Equipment):
BioClave Autoclave Printer
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17944422 BioClave Autoclave Printer Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17944422 Supplier Benchmark Scientific™ Supplier No. B4000PA
  • ONLINE EXCLUSIVE PRICE
    53.50 €
    46.15 € / Pack of 3
    Save 7.35 €
    13% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement paper for the BioClave Autoclave printer. Three 50 foot rolls.

  • Replacement paper for BioClave Printer
  • 3 rolls, 50 ft. each

Specifications

For Use With (Application) Replacement Printer Paper
For Use With (Equipment) BioClave Autoclave Printer
Model BioClave
Product Type Printer Paper
Weight (English) 0.5 lb.
Weight (Metric) 0.23 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.