missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ Paper-Film Sterilisation Pouches, Heatseal

Product Code. 30274749 Shop All Halyard Products
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
250 mm
270 mm
300 mm
350 mm
380 mm
400 mm
500 mm
Width (Metric):
50 mm
75mm
100 mm
120 mm
150 mm
205mm
250 mm
300 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
30274749 400 mm 150 mm Pack of 2000
30274654 150 mm 100 mm Pack of 2000
30274734 250 mm 100 mm Pack of 2000
18878450 270 mm 100 mm Pack of 2000
30274709 400 mm 100 mm Pack of 2000
30274686 400 mm 120 mm Pack of 1000
30274737 300 mm 150 mm Pack of 1000
30274727 380 mm 150 mm Pack of 2000
30274739 400 mm 205mm Pack of 1000
17790949 380 mm 250 mm Pack of 1000
30274655 500 mm 250 mm Pack of 500
18874182 500 mm 300 mm Pack of 500
30274720 250 mm 50 mm Pack of 2000
18888450 200 mm 75mm Pack of 2000
30274716 300 mm 75mm Pack of 2000
30274699 350 mm 150 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 30274749 Supplier HALYARD™ Supplier No. 48508

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paper-Film Sterilisation Pouches have excellent bacterial barrier properties and allow for proper sterilant penetration, creating a high-performance and durable sterile barrier system that provides users with a reliable clean peel experience.

  • Pre-cut heatseal flat pouches (self-seal versions and gusseted versions available on demand)
  • Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
  • Triple heat-sealed rail seals
  • Thumb notch and chevron seal at the top to facilitate opening
  • Exceptional clean peeling performance and high seal strength
  • CE marked per the Medical Device Regulation (EU) 2017/745, class I
  • Compliant with EN ISO 11607-1 and EN 868-5
  • Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1
  • Allow for aseptic presentation of contents

Specifications

Autoclavable Autoclavable
Certifications/Compliance Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1
Closure Type Heat Seal
Color Green Tint
Disposable Single-use
Material Medical Grade Paper, Polyester/Polypropylene Film
Sterility Non-sterile
No. per Case 2000
No. per Pack 250
Sealing Temperature Range 160°C to 190°C
Sterilization Method Steam, ETO
Length (English) 400 mm
Width (English) 150 mm
Product Type Sterilization Pouch
Length (Metric) 400 mm
Width (Metric) 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.