missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ Paper-Film Sterilisation Reels

Product Code. 30274666 Shop All Halyard Products
Change view
Click to view available options
Width (Metric):
75mm
100 mm
150 mm
200 mm
250 mm
300 mm
400 mm
Unit Size:
Each
Pack of 2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
30274666 100 mm Each
30274771 150 mm Each
30274710 200 mm Each
18898450 250 mm Each
30274769 75mm Pack of 2
18808460 300 mm Each
30274701 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30274666 Supplier HALYARD™ Supplier No. 48521
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paper-Film Sterilisation Reels enable the creation of high-performance and durable sterile barrier systems of just the length you need.

  • Flat reels (gusseted versions available on demand)
  • Cut to desired length and heatseal the bottom end to create pouches of just the right dimensions
  • Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
  • Triple heat-sealed rail seals on the two sides
  • Exceptional clean peeling performance and high seal strength
  • CE marked per the Medical Device Regulation (EU) 2017/745, class I
  • Compliant with EN ISO 11607-1 and EN 868-5
  • Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1

Specifications

Autoclavable Autoclavable
Certifications/Compliance Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1
Closure Type Heat Seal
Color Green Tint
Disposable Single-use
Material Medical Grade Paper, Polyester/Polypropylene Film
Sterility Non-sterile
No. per Case 1
No. per Pack 1
Sealing Temperature Range 160°C to 190°C
Sterilization Method Steam, ETO
Length (English) 200m
Width (English) 100 mm
Product Type Sterilization Reel
Length (Metric) 200m
Width (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.