missing translation for 'onlineSavingsMsg'
Learn More

PBS, 10X Solution, Molecular Biology Grade

Product Code. 15815418 Shop All Thermo Scientific Products
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Quantity:
100 mL
1 L
5 L
missing translation for 'unitSize'
1 L
100mL
5 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15815418 100 mL 100mL
15825418 1 L 1 L
15835418 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 15815418 missing translation for 'mfr' Thermo Scientific missing translation for 'supplierNo' J75889.AE
Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

For biological research. Affymetrix/USB™ PBS, 10X Solution, Molecular Biology Grade is 0.2μm filtered and dispensed into durable, square nalgene bottles and upright carton.

  • Consists of 80.6mM sodium phosphate, 19.4mM potassium phosphate, 27mM KCl and 1.37M NaCl in high purity dH2O
  • Filtered and dispensed into durable, square Nalgene bottles and upright carton with convenient dispensing spout
  • Dilute to 1X with high purity dH2O for a solution consisting of 10mM phosphate
TRUSTED_SUSTAINABILITY

Specifications

pH 7.4
Physical Form Solution
Quantity 100 mL
Formulation 80.6 mM sodium phosphate, 19.4 mM potassium phosphate, 27 mM KCl and 1.37 M NaCl in high purity dH2O

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.