missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 12-Strip PCR Tubes, BIO-CERT™ PCR Quality

Product Code. 30243953 Shop All Brand Products
Change view
Click to view available options
Color:
Clear
Yellow
Unit Size:
Pack of 125
Pack of 80
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243953 Clear Pack of 80
10643303 Yellow Pack of 125
10673113 Clear Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30243953 Supplier BRAND™ Supplier No. 781280
  • ONLINE EXCLUSIVE PRICE
    162.00 €
    133.14 € / Pack of 80
    Save 28.86 €
    17% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high-quality virgin plastics for excellent, reproducible results. Domed caps available separately.

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Individually Attached Flat Caps: Feature three connectors for added rigidity, making them ideal for real-time qPCR.
  • Individually Attached Domed Caps: Equipped with a single connector, allowing for easy separation and convenient use.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Breakapart No
Binding Property None
Certifications/Compliance Certified RNase/DNase-free
Certified DNA, Dnase-, RNase, and Pyrogen free
Format Strip Plate
Array 1 x 12
Autoclavable Autoclavable
Color Clear
Disposable Single-use
Product Type 12-Tube Strips
For Use With (Equipment) Heat blocks, thermal cyclers
Material Polypropylene
Volume (Metric) Well 0.2 mL
No. of Wells 12
Volume (Metric) Working 0.2 mL
Sterility Non-sterile
Surface Treatment Untreated
Total Volume (Metric) Well 0.2 mL
Well Shape Conical Bottom (V-well)
Dnase Free Yes
For Use With (Application) PCR, qPCR, thermal cycling
Includes 80 strips of 12 tubes
Quantity 80 Strips
RNase Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.