missing translation for 'onlineSavingsMsg'
Learn More

Erlab PCR Hood - Ventilated - Lys 900

Product Code. 17833788 Shop All Erlab Products
Change view
Click to view available options
Product Type:
PCR Enclosure
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17833788 PCR Enclosure Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17833788 Supplier Erlab Supplier No. NORLYS19804
  • ONLINE EXCLUSIVE PRICE
    7345.00 €
    6807.00 € / Pack of 1
    Save 538.00 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Delivers ISO Class 5 clean air with HEPA H14 filtration, UV decontamination, and ergonomic design for absolute precision and safety.

  • PCR hood Lys ventilated
  • Model: 900
  • Protection provided: ISO Class 5, according to the NF EN ISO 14644 ; HEPA H14 fi lters - 99.995% MPPS (EN 1822-1:2019 standard)
  • Dimensions: 975 x 695 x 960 mm
  • Voltage/Frequency: 230 V (± 10%) / 50 Hz.
  • Power consumption: 330 W
  • Front window tilt: 25°
  • Sides and front panels: Laminated glass
  • Workspace and work surface: Brushed 304 L stainless steel
  • Germicidal UV decontamination
  • Closing panel
  • Electrical outlets: 2 electrical outlets with protective cover
  • Shelf
  • UV cycle timer
  • Adjustable base, with or without wheels

Specifications

Product Type PCR Enclosure
Coating Antimicrobial
Lighting Type LED, UV
Material Painted Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.