Learn More
Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, Sustain™ Series
Shop All Thermo Scientific Products

Description
The Thermo Scientific PCR Plate, 96-well, segmented, semi-skirted, Sustain Series, provides superior rigidity and space for barcoding. The patented segmented design of this plate allows it to be cut into 24- and 48-well sections.
Features and benefits
- Patented segmented plate design—allows plates to be cut into 24- and 48-well sections
- Semi skirt—adds rigidity and allows for labeling or barcoding
- Raised rim—around each well enables secure sealing and safeguards against evaporation
- Cut corner: H12
- 0.3 mL maximum well volume (when used with adhesive or heat seals)
- Sealable using Adhesive films and foils, heat seals, and flat and domed cap strips
- Certified DNase-, RNase-, human DNA-, and PCR inhibitor-free
A breakthrough in sustainable PCR technology
Thermo Scientific Sustain Series PCR plastics signify a breakthrough in our PCR and quantitative PCR (qPCR) product offering that goes beyond providing accurate and reproducible PCR data. They represent our commitment to integrating more sustainable practices into our manufacturing processes, without compromising on product quality or performance. Our Sustain Series PCR plastics are manufactured under ISO 9001 guidelines within a Class 100,000 cleanroom from a biobased medical-grade virgin polypropylene that is chemically and molecularly identical to our existing Thermo Scientific PCR plastics. These products are supported by certification from the globally recognized International Sustainability and Carbon Certification (ISCC) system. This greener approach is equivalent to 1.96X lower CO2 equivalent emissions per kg of biobased polypropylene resin compared to traditional fossil fuel-based polypropylene resin.
Additional product details
- Uniform, ultra-thin walls enable maximum and consistent heat transfer for equally high performance of every sample
- Each well is visually inspected and electrostatically tested for defects and contaminants, and every lot is run through a PCR cycling test to evaluate sealing
- Manufactured from second generation bio-circular feedstocks that are chemically and molecularly identical to our existing Thermo Scientific PCR plastics
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | Certified DNase-, RNase-, Human DNA-, and PCR Inhibitor-free |
| Format | SBS Standard |
| Autoclavable | Autoclavable |
| Color | Natural |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
| Green Features | Less waste, renewable material |
| Quantity | 25 plates |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.