missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Peek Analytical Guard Replacement Cartridges

Product Code. 11513354
Click to view available options
Packing Material:
PSDVB/Sulfonic Acid
PSDVB/Trimethylammonium
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 11513354

Brand: Hamilton™ 79377

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 5 Pack
Particle Size 7 μm
Length (Metric) 8 mm
Max. Pressure 5000 psi
Type Replacement Cartridges
Diameter (Metric) Inner 3 mm
Stationary Phase PRP-X400
Material PEEK
Packing Material PSDVB/Sulfonic Acid
Column Format Replacement Guard Cartridge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.