missing translation for 'onlineSavingsMsg'
Learn More

R&DSystems™ Penicillin-Streptomycin 10/10 (100X)

Product Code. 18441380
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
This item is not returnable. View return policy

Product Code. 18441380

Brand: R&DSystems™ B21210

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contains 10,000 units/mL penicillin (base) and 10,000 μg/mL streptomycin (base) in 0.85% saline, utilizing penicillin G sodium salt and streptomycin sulfate.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -5 to -20 °C, protected from light
For Use With (Application) Cell Culture
Purity or Quality Grade 0.2 μm filtered
Quantity 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.