missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ CW 20 M-DEG GC Capillary Column
Brand: Macherey-Nagel™ 723327.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.5 mm | |
0.32 mm | |
Permabond™ CW 20 M-DEG | |
0.25 µm | |
Permabond™ CW 20 M-DEG |
GC Capillary Column | |
GC | |
G16 | |
25 m | |
1 Each |