missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Petri Dish Platinum Electrode for Tissue Slices Chamber Kit
Electrodes and chambers for delicate and/or difficult tissue transfection
Brand: BTX™ 450500
Code : NEW
Additional Details : Weight : 0.25000kg
Descrizione
- Simple and easy to use
- Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
- Comprised of two parts, glass petri dish and electrode wand
- Wand and chamber can come separately
Specifica
Delicate/Difficult Tissue Transfection | |
Platinum | |
Electroporation acessory | |
Petri Dish Platinum Electrode for Tissue Slices Chamber Kit, 10 mm | |
1 mm | |
Petri Dish Platinum Electrode | |
7 mm | |
1 Ea. | |
10 mm | |
Non-sterile | |
Square Wave |
BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators | |
BTX Electroporation | |
100 V | |
0.04 in. | |
Flat | |
0.28 in. | |
10 μsec. to 100 msec. | |
0.39 in. | |
1 mm | |
Banana Plug to Micrograbber |