missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Petri Dish Platinum Electrode for Tissue Slices Chamber Kit
Electrodes and chambers for delicate and/or difficult tissue transfection
4440.00 € - 4775.00 €
Specifications
For Use With (Application) | Delicate/Difficult Tissue Transfection |
---|---|
For Use With (Equipment) | BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators |
Material | Platinum |
Product Line | BTX Electroporation |
Voltage | 100 V |
Product Code | Brand | Size (Metric) Gap | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Gap | Price | Quantity & Availability | |||||
15457330
|
BTX™
450500 |
10 mm |
4775.00 €
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15427330
|
BTX™
450490 |
7 mm |
4440.00 €
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Simple and easy to use
- Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
- Comprised of two parts, glass petri dish and electrode wand
- Wand and chamber can come separately
Specifications
Delicate/Difficult Tissue Transfection | |
Platinum | |
100 V | |
1 mm | |
Petri Dish Platinum Electrode | |
7 mm | |
1 Ea. | |
Non-sterile | |
Square Wave |
BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators | |
BTX Electroporation | |
0.04 in. | |
Flat | |
0.28 in. | |
10 μsec. to 100 msec. | |
1 mm | |
Banana Plug to Micrograbber |