missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ PFXi-880 Series Spectrophotometers
With RCMSi technology (Remote Calibration & Maintenance Service) for remote calibration and servicing via internet without leaving benchtop
8815.00 € - 13630.00 €
Specifications
Display | Color Graphic |
---|---|
Light Source | Tungsten Halogen |
Type | Spectrophotometer |
Voltage | 90/240 V |
Height (English) | 6.69 in. |
Product Code | Brand | For Use With (Application) | Includes | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Includes | Type | Price | Quantity & Availability | |||
13595290
|
Lovibond™
1378805H |
For sugar solutions and syrups | Integrated Heater Unit, Instrument, Windows compatible software, spare lamp, RCMSi starter Pack and Lovibond™ optical glass cells | Spectrophotometer |
13630.00 €
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13575290
|
Lovibond™
1378806H |
For basic color measurement of liquid samples | Integrated Heater Unit, Instrument, Windows compatible software, spare lamp, RCMSi starter Pack and Lovibond™ optical glass cells | Spectrophotometer |
10405.00 €
Each |
Estimated Shipment: 13-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13555290
|
Lovibond™
1378806 |
For basic color measurement of liquid samples | Instrument, windows compatible software, spare lamp, RCMSi starter Pack and Lovibond™ optical glass cells | Spectrophotometer |
8815.00 €
Each |
Estimated Shipment: 13-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13565290
|
Lovibond™
1378805 |
For sugar solutions and syrups | Instrument, windows compatible software, spare lamp, RCMSi starter Pack and Lovibond™ optical glass cells | Spectrophotometer |
12105.00 €
Each |
Estimated Shipment: 13-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Automatic and non-subjective color measurement
- Rugged, chemically resistant, steel construction
- Removable, 6 in. (153mm) sample chamber
- Can handle hot samples with high melting points
- Output conforms to GLP including date, time, sample and user ID
- Available with optional integrated heater unit for samples like fats or waxes whose temperature needs to be maintained above melting point consistently
- With choice of color scales
- Supplied with color control software for data analysis
- Remote upgrade capability
PFXi-880/CIE
- For transparent samples
- Color scales: CIE L™a™b, CIELAB (L™C™h), Delta E™ color difference, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Acid Wash Test (ASTM D848), Optical density (Absorbance)
- For sugar syrups and solutions
- Color scales: CIE L™a™b, Delta E™ color difference, ICUMSA Color Index (ICUMSA GS1-7, ICUMSA GS2/3-9), RYBN Color, Spectral data, xyY chromaticity coordinates, XYZ tristimulus values, Optical density (Absorbance)
PFXi-880/CIE: Chemicals, Edible Oils and Fats, Coatings, Water and Waste Waters, Food and Beverages, Household Products, Petroleum Oils and Waxes, Plastics, Sugar Solutions, Syrups and Honey, Pharmaceuticals and Cosmetics, Beers, Malts and Caramels, Medical and Clinical. PFXi-880/S: Sugar Solutions, Syrups and Honey.
Specifications
Color Graphic | |
Spectrophotometer | |
6.69 in. | |
7.7 in. | |
>30 sec. | |
Chromaticity (x y) - ±0.0002; ΔE - 0.2 | |
16 lb. |
Tungsten Halogen | |
90/240 V | |
17 cm | |
19.6 cm | |
0.1 to 153 mm | |
420 to 710 nm | |
7.7 kg |