missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phthalates in Polyvinyl Chloride Standard, 8 Components, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
1.5 g
Unit Size:
1.5g
Description
Organic Standard manufactured for GC, GC/MS, HPLC, LC/MS, and other analytical instrumentation
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Phthalates in Polyvinyl Chloride |
| Name Note | Designed to meet the regulations required for testing of PVC toys and other consumer products |
| Packaging | 2mL Amber Prescored Glass Ampule |
| Methods | For Consumer Product Safety Commission Method CPSC-CH-C1001-09.1 |
| Solvent or Matrix | Polyvinyl Chloride |
| Quantity | 1.5 g |
| Concentration or Composition Notes | Certificate of Analysis reports target analytes to a ±2% accuracy and correct for raw material purity. |
Safety and Handling
Product Identifier
- Phthalates in Poly(vinyl chloride)
- Danger
- Carcinogenicity Category 2
- Reproductive toxicity Category 1B
- H351-Suspected of causing cancer.
- H360-May damage fertility or the unborn child.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : polyvinyl chloride,dibutyl phthalate, BBP, bis(2-ethylhexyl) phthalate, di-n-octyl phthalate, dimet
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion