missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ FlexMix™ Calibration Solution for Auto-Ready Mass Spectrometers

Product Code. 31924099 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
2 x 4 mL
Unit Size:
8mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31924099 2 x 4 mL 8mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31924099 Supplier Thermo Scientific™ Supplier No. A51739
 Restricted Item
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A room-temperature stable, ready-to-use liquid formulation for the calibration of Thermo Scientific™ Mass Spectrometers with the integrated Auto-Ready ion source.

  • Extended mass range improves mass accuracy
  • Positive and negative mode calibration, a single formulation with extended mass ranges for both ionization calibration modes
  • High-quality, rigorously-tested formulation with lot-specific certificates of analysis
  • Bottle may be directly loaded into the instrument for scheduled automatic calibration
  • Stable at room temperature for 18 months, and within the auto-ready mass spectrometer for up to 4 months
TRUSTED_SUSTAINABILITY

Specifications

Physical Form Liquid
Color Colorless
Quantity 2 x 4 mL
Percent Purity Mixture
Grade LC-MS grade

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.