missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pipemidic acid, 98%
Click to view available options
Quantity:
10 g
100 g
Unit Size:
100g
10g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Type | Pipemidic Acid |
| Physical Form | Powder |
| Melting Point | 251°C to 255°C |
| Color | White |
| Quantity | 10 g |
| Flash Point | >110°C (230°F) |
| Sensitivity | Light sensitive |
| Boiling Point | 717°C |
| Merck Index | 14,7460 |
| Solubility Information | Soluble in 1N sodium hydroxide or in DMSO. Insoluble in water |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction