missing translation for 'onlineSavingsMsg'
Learn More

Steris™ Plain Top Closure Pouches

Product Code. 15681964
Change view
Click to view available options
Dimensions (L x W x H):
300 x 75 x 530mm
380 x 125 x 610mm
Unit Size:
Pack of 250
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15681964 380 x 125 x 610mm Pack of 250
15661964 300 x 75 x 530mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15681964 Supplier Steris™ Supplier No. T35PC
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For use in porous load pre-vacuum autoclaves as well as gamma sterilizers. Steris Corporation™ Plain Top Closure Pouches include a double folded bottom seal for extra integrity.

  • Manufactured from high quality wet strength MG bleached kraft paper
  • Double folded bottom seal for extra integrity
  • Opening along width
  • Conforms to BS 6257

Specifications

Autoclavable Autoclavable
Certifications/Compliance BS 6257
Closure Type Plain
Material Medical Grade Kraft Paper (Bleached)
Quantity 250/Pk.
Dimensions (L x W x H) 380 x 125 x 610mm
Height (Metric) 610 mm
Length (Metric) 380 mm
Width (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.