missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe
Plastic graduated syringe. BD Medical™ Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe for injection of fluid.
305.00 € - 377.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | NF EN 20594-1, ISO 594-1 de December 1993, ISO 594-2 de september 1998 |
Material | Polypropylene |
Latex Free | Yes |
Product Type | Centic Luer-lock Hypodermic 3-piece Syringe |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11303040
|
BD
309658 |
3 mL |
377.00 €
Pack of 200 |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11364881
|
BD
309649 |
5 mL |
305.00 €
Pack of 125 |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Plastic syringe
- Includes luer-lock
Specifications
Autoclavable | |
Polypropylene | |
Centic Luer-lock Hypodermic 3-piece Syringe | |
Centric Luer Lock | |
Sterile |
NF EN 20594-1, ISO 594-1 de December 1993, ISO 594-2 de september 1998 | |
Yes | |
Yes | |
Yes |