Learn More
Platinum, plasma standard solution, Specpure™ Pt 10,000μg/mL
Description
Platinum, plasma standard solution is used as a standard solution in analytical chemistry and atomic absorption spectroscopy. It is also used as a single-element standard solution for plasma emission spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Odor | Characteristic |
| Density | Approx. 1g/cm3 |
| Physical Form | Liquid |
| Solubility | Miscible with water |
| Quantity | 100 mL |
| Chemical Name or Material | Platinum |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.