missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Platinum Silicone Molds

Product Code. 11983644
Change view
Click to view available options
Height (Metric):
12 mm
18 mm
35 mm
Length (Metric):
75 mm
95 mm
300 mm
Width (Metric):
45 mm
175 mm
Shape:
Financier
Fluted
Madeleine
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Length (Metric) Width (Metric) Shape Unit Size
11983644 35 mm 300 mm 175 mm Fluted Each
11903654 18 mm 75 mm 45 mm Madeleine Each
11983654 12 mm 95 mm 45 mm Financier Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11983644 Supplier De Buyer™ Supplier No. 1964.01
  • ONLINE EXCLUSIVE PRICE
    36.90 €
    21.00 € / Pack of 1
    Save 15.90 €
    43% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Mold
Material Platinum Silicon
Color Black
Dimensions (L x W x H) 300 x 175 x 35 mm
Height (Metric) 35 mm
Length (Metric) 300 mm
Quantity 6/Pk.
Shape Fluted
Temperature Range (Metric) −40 to 280°C
Width (Metric) 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.