missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Printable Labels
Blank, printable self-laminating Polyester Labels for Laser Printers.
Brand: Brady™ 024566
Additional Details : Weight : 0.15880kg
Description
- Blank, printable self-laminating labels for Laser Printers.
Specifications
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 | |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
Laser Printers | |
7 | |
1008 Labels/Pk. | |
Square | |
-70°C to +110°C | |
0.051 mm | |
16 AWG - 8 AWG | |
1 in. | |
1 in. | |
0.34 in. | |
8.64 mm |
LaserTab Laser Printable Labels | |
White/Transparent | |
Label | |
Laser | |
Data and telecommunications labelling, Wire and cable labelling | |
27.94 mm | |
-70°C | |
1008 Pk. | |
-94°F to +230°F | |
0.002 in. | |
25.40 mm | |
25.4 x 25.4 mm | |
25.4 mm | |
25.4 mm | |
25.4 mm |