missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Printable Labels
Blank, printable self-laminating Polyester Labels for Laser Printers.
150.00 € - 389.00 €
Specifications
Description | LaserTab Laser Printable Labels |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White/Transparent |
Finish | Matte |
Format | Label |
Product Code | Brand | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
10703473
|
Brady™
089402 |
9.53 mm | 15.24 mm | 2500 Pk. |
150.00 €
1 pack |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12852859
|
Brady™
029742 |
25.4 mm | 25.4 mm | 2520 Pk. |
389.00 €
1 pack |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
11523544
|
Brady™
024566 |
25.4 mm | 25.4 mm | 1008 Pk. |
171.00 €
1 pack |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Blank, printable self-laminating labels for Laser Printers.
Specifications
LaserTab Laser Printable Labels | |
White/Transparent | |
Label | |
Laser | |
Laser Printers | |
-94°F to +230°F | |
0.002 in. |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
-70°C | |
-70°C to +110°C | |
0.051 mm |