missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Polyethersulfone (PES) Membrane Filters for e.motion Dispenser, Gridded

Product Code. 15952520 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.2 μm
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15952520 0.2 μm Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15952520 Supplier Sartorius Stedim Biotech™ Supplier No. 15407Z47SCM
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filters for colony counting, particle testing and microscopy.

  • Suitable for e.motion dispensers.
  • Individually sterile-sealed on a band without any protective paper.
  • The special pleating as well as the shape of the sealing of the band of membrane filters ensures a perfectly flat and uniform dispensing of the individual membrane filters.
  • Also ideal for all users of the Sartorius Nutrient Pad Sets: most of the NPS types are available with Microsarte.motion membrane filters.
  • Outstanding recovery rates for microorganisms.
  • Multi-fit: Fits into other dispensers.
  • Product data is printed on individual envelopes.
  • High flow membranes.
  • Gamma irradiated.
TRUSTED_SUSTAINABILITY

Specifications

Color Green/Dark Green Grid
Material PES
Pore Size 0.2 μm
Sterility Sterile
Hydrophobicity Hydrophilic
No. per Pack 300/pk.
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.