missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polyethylene Cleanibag System
Click to view available options
Dimensions (L x W):
300 x 200 mm
Unit Size:
Pack of 1000
Specifications
Specifications
| Capacity (Metric) | 1.5 L |
| Material | Polyethylene |
| Quantity | 1000/Pk. |
| Dimensions (L x W) | 300 x 200 mm |
| Width (Metric) | 200 mm |
| Product Type | Autoclavable Bags |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction