missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Deepwell Plate 384/200 μL
LoBind, free from DNA, DNase, RNase and PCR inhibitors
Brand: Eppendorf 0030525108
964.00 EUR valid until 2024-06-30
Use promo code "22546" to get your promotional price.
Code : 96
Additional Details : Weight : 10.21500kg
Description
The Eppendorf polypropylene deep well plates combine a new well design with a sophisticated color coding system with ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free of DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Proofed automatic usability
- Conform to SBS standard
- Optionally available with barcode
Specifications
PCR clean | |
16 x 24 | |
Polypropylene | |
Non-sterile |
Standard | |
Autoclavable | |
384 | |
Conical Bottom (V-well) |