missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Disposable Bag

Product Code. 10150001
Change view
Click to view available options
Dimensions (L x W):
780 x 400mm
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10150001 780 x 400mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10150001 Supplier Greiner Bio-One Supplier No. 644201
  • ONLINE EXCLUSIVE PRICE
    341.00 €
    306.80 € / Pack of 500
    Save 34.20 €
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polypropylene for strength and high thermal resistance. Greiner Bio-One™ Polypropylene Disposable Bags are ideal for the hygienic disposal of contaminated laboratory items.

  • Made of polypropylene foil for sterilisation in the steam autoclave
  • Oxygen transport rate of 50 μm PP foil (+23°C): 2380 cm³/(m² x 24h x bar)
  • Water vapour transport rate of 50 μm PP foil (+23°C, 85% air humidity): 1.54 g/(m² x 24h)
  • Foil thickness: 0.05 mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Closure Type None
Color Translucent
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Temperature Range (Metric) 0°C to 140°C
Dimensions (L x W) 780 x 400mm
Length (English) 30.7 in.
Width (English) 15.7 in.
Product Type Autoclave Bags
Capacity (Metric) 25 L
Length (Metric) 780 mm
Width (Metric) 400 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.