missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gratnells™ Polypropylene Shallow Tray
Stack or nest the Gratnells™ Polypropylene Shallow Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
POA
Specifications
Capacity (Metric) | 7.5 L |
---|---|
Dimensions (L x W x H) | 312x427x75 mm |
Height (Metric) | 70 mm (Interior), 75 mm (Exterior) |
Length (Metric) | 385 mm (Internal), 427 mm (External) |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
13150023
|
Gratnells™
F1O |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13140023
|
Gratnells™
F1DBRN |
Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 312x427x75mm
- Various colors
- Molded extra strong 20% talc-filled polypropylene
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
7.5 L | |
70 mm (Interior), 75 mm (Exterior) | |
Polypropylene | |
283 mm (Internal), 312 mm (External) | |
Rectangular |
312x427x75 mm | |
385 mm (Internal), 427 mm (External) | |
Tray | |
1 Each |