missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene V-Bottom 384 Well DNA LoBind Microplate
750.00 € - 1685.00 €
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Material | Polypropylene |
No. of Wells | 384 |
Well Shape | Conical Bottom (V-well) |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
10524714
|
Eppendorf™
0030627300 |
240 |
1685.00 €
Pack of 240 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10084393
|
Eppendorf™
0030623304 |
80 |
750.00 €
Pack of 80 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Specifications
Standard | |
Polypropylene | |
Conical Bottom (V-well) |
16 x 24 | |
384 |