missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Portacount Adaptor For Alpha Sentinel Full and Half Face Masks

Product Code. 30242947 Shop All Skytec Products
Change view
Click to view available options
Quantity:
Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30242947 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242947 Supplier Skytec™ Supplier No. ASRAS0035BZ
  • ONLINE EXCLUSIVE PRICE
    123.52 €
    82.27 € / Pack of 1
    Save 41.25 €
    33% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Alpha Sentinel Portacount Adaptor to be used when face fit testing Alpha Sentinel Full and Half Face Masks on end users.

  • Robust nylon body
  • Adaptor enables tubes to be directly attached onto and within mask without breaking a seal
  • A small bracket is also used to locate the tube within the mask oronasal.

Specifications

Color Black
Disposable Reusable
Filter Type Combination
Material Polycarbonate
Product Type Portacount Adapter
Size One Size
Facepiece Type Alpha Sentinel FFM
Latex Free Yes
Quantity Each
Dimensions (L x W x H) 140 x 90 x 65 mm
Length (English) 5.51 in.
Length (Metric) 140 mm
Width (English) 3.54 in.
Weight (English) 2.4 oz.
Weight (Metric) 68 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.