missing translation for 'onlineSavingsMsg'
Learn More

Potassium Chloride Solution, 3M, SI Analytics™

Product Code. 10262171 Shop All SI Analytics Products
Change view
Click to view available options
Quantity:
250 mL
Unit Size:
Each
Product Code. Quantity unitSize
10262171 250 mL Each
1 options
This item is not returnable. View return policy

Product Code. 10262171

Brand: SI Analytics 285138427

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Potassium Chloride Solution, 3M is used in the application and preparation of electrolyte solutions.

  • Potassium chloride solution 3 mol / l, sterilized 250 ml
  • To refill or replace the reference electrolyte
  • In 250 ml DURAN™ glass bottles
  • Further solutions and other packaging units on request
  • Type: 3 mol / l KCI
TRUSTED_SUSTAINABILITY

Specifications

Melting Point −9.7°C
Boiling Point 106.3°C
Color Colorless
Density 1.13g/cm3
Concentration 3 M
pH 7
Quantity 250 mL
Solution Type Potassium Chloride
Odor Odorless
Packaging DURAN™ Bottle
Solubility Information Fully miscible in water
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.