missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PowderTainer™ II 1 to 25kg Single-Use BPC for powder applications, 25kg

Product Code. 30040279 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
25 kg
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30040279 25 kg Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30040279 Supplier Thermo Scientific™ Supplier No. SH30737.03
 Restricted Item
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize the risk of contamination with this single-use BPC bag designed for powder applications.

Minimize the risk of contamination with Thermo Scientific™ PowderTainer™ II 1 to 25kg BioProcess Container™.

  • Disposable, ready-to-use bags eliminate cleaning and reduce turnaround time
  • Three-inch rapid discharge port integrates with existing tanks and HyPerforma Single-Use Mixing System (SUM)
  • Full recovery washdown line with quick connect fitting for removal of powder residue is available
  • Several sizes for flexible, scalable options
  • Handle provides support during emptying

Constructed of CX3-9 film

  • Outstanding tensile properties
  • Animal-derived component free (ADCF™) and low profile of leachable compounds
  • Same product contact surface as CX5-14 film

Ordering Information:

Individual bags are supplied double polybagged. End fittings are capped or plugged.

TRUSTED_SUSTAINABILITY

Specifications

Description Disposable cell culture/bioprocess bag for powder applications
Disposable Single-use
Includes 2 Ports (1 Wash Down Line, 1 Powder Port)
Film Description CX3-9
Port Detail Powder port: 7.6cm (3 in.) tri-clamp with integrated seal
Product Line PowderTainer™ II
Washdown Line Yes
Dimensions (L x W x H) 83.3cm x 59.2cm (32.8 in. x 23.3 in.)
Product Type Bioprocess Container for Powder
Capacity (English) 6.6 gal.
Capacity (Metric) 25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.