missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PP 40 Pellet Presses
Shop All Retsch Products
Click to view available options
For Use With (Equipment):
40/32mm dia. Steel Rings
40/35mm dia. Steel Rings
40mm dia. Aluminum Cups
51.5/35mm dia. Steel Rings
Unit Size:
Each
Specifications
Specifications
| Type | Pellet Press |
| Voltage | 220/230 V |
| Frequency | 50/60 Hz |
| For Use With (Equipment) | 40mm dia. Aluminum Cups |
| Includes | Funnel tube with tamper and 20 Cups |
| Material | Polypropylene |
| Weight (Metric) | 345 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction