missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Pre-sterilized Media Plate Transport and Incubation Bag System
GREENER_CHOICE

Product Code. 17970457 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (Metric):
20.3 cm
25.4 cm
30.5 cm
43.2 cm
Width (Metric):
15.2 cm
20.3 cm
25.4 cm
40.6 cm
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17970457

Brand: Keystone Cleanroom Products™ SBBMGTVKSS081010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate the risk and expense of investigating the root causes of false positives with the Sterile Media Plate Transport and Incubation Bag System.

  • Ready-to-use validated sterile Tyvek/Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
  • Tyvek packaging is compatible with VHP decontamination cycles
  • Manufactured and packaged in an ISO certified cleanroom
  • Self-sealing Tyvek peel pouches hold the media plates that are collected inside the isolator
  • Tyvek pouches are transferred to the QC Lab
  • Media plates do not need to be removed from the pouches for incubation
  • Certificates of sterility and conformance with every shipment
  • Custom packaging and configurations are available
  • System provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC, Certificate of Sterility
Closure Type Self-seal
Color Clear, White
Disposable Single-use
For Use With (Application) Movement and Protection of Environmental Monitoring Media Plates
For Use With (Equipment) Isolator, RAB, Incubator
Material Reinforced Multicoated Plastic
Sterility Sterile
Thickness (Metric) 203 μm
Latex Free Yes
No. per Case 500 Bags/Cs.
No. per Pack 10 Bags/Pk.
Sterilization Method Gamma Irradiation
Thickness (English) 8 mil
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.