missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab 600 Diluter/Dispenser System Accessories - Syringe Pumps

High torque, precision stepper motors

Brand:  Hamilton™ ML635


Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15350311

  • 6595.00 € / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Description

Description

  • High torque valve motors
  • Precision syringe drives with 48,000 step resolution over 60mm
  • Lighted power and prime buttons
  • Independent left and right trigger ports
  • Fanless heat vent
  • 24V power input
  • CAN Daisy Chain input/out
  • RS-232 console port
  • Power over Ethernet (PoE)
  • TTL Input/Output

  • Include CD containing Microlab 600's Application Programming Interface (API)
  • API is compatible with Windows computers running Windows™ .NET 2.0 framework
  • Includes example programs written in LabView™, Visual Basic, and Visual C#

Specifications

Specifications

±1%
Universal valve, country specific power cord, choice of 1 syringe
7 in.
5.5 in.
10.5 in.
24VDC 50/60Hz
2.5A
Microlab™ 600 diluter/dispenser system
7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm)
177.8 mm
139.7 mm
266.7 mm
24 VDC
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers