missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Combine compact design with high performance, reliability and safety.

Brand:  Fisherbrand™


Additional Details : Weight : 45.00000kg

 View more versions of this product

Product Code. 15515199

  • 6466.00 € / 1 unit
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Specifications

23 in.
17 qt.
410 mm
16.0 in.
Steam sterilization
16 in.
580 mm
Benchtop Autoclave
106 lb.
230 V
8 in.
50/60 Hz
230 V
20 in.
580 x 510 x 410 mm
580 mm
16 L
9.0 in.
230 mm
22.8 in.
410 mm
Front-loading
121°C to 135°C
48 kg
203 mm
Eight pre-installed cycles
Auto Dry
1400 w
510 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers