missing translation for 'onlineSavingsMsg'
Learn More

Productainer™ 3D BioProcess Container, BioTitan retainers, three ports, MPXs

Product Code. 31940837 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
100 L
500 L
2000 L
Unit Size:
Pack of 2
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31940837 500 L Pack of 2
17928241 100 L Pack of 5
17908281 2000 L Pack of 5
17938281 500 L Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31940837 Supplier Thermo Scientific Supplier No. SH31305.03
 Restricted Item
Estimated Shipment: 18-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 500 L
Film Description 100 L
For Use With (Equipment) 50 L
Quantity 200 L
Product Line 50 L
Tubing Style C-Flex
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.