Learn More
Thermo Scientific™ ProPac™ SCX-10 HPLC Columns
Description
Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10μm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
- Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
- Hydrophilic layer prevents unwanted secondary interactions
- Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
- Useful for characterization of related protein variants
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Flow Rate | 1 mL/min |
| Length (Metric) | 250 mm |
| Max. Pressure | 3000 psi (207 bar) |
| Mobile Phase Compatibility | pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents |
| Particle Size | 10 μm |
| pH | 2 to 12 |
| Pore Size | Nonporous |
| Quantity | Each |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.