missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP-C18 Semiprep/Preparative Guard Column

Product Code. 16487833
Change view
Click to view available options
PRP-C18 semiprep/preparative guard column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16487833 PRP-C18 semiprep/preparative guard column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16487833 Supplier Hamilton™ Supplier No. 79918
  • ONLINE EXCLUSIVE PRICE
    515.52 €
    456.76 € / Pack of 1
    Save 58.76 €
    11% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect analytical, semi-prep and preparative HPLC columns by removing particulate contaminants and highly adsorptive compounds from samples. Hamilton guard columns are available in stainless steel.

  • Protect analytical, semi-prep, and preparative HPLC columns
  • Remove particulate contaminants and highly adsorptive compounds from samples, prolonging column life
  • Design is modular and cartridge replacement is easy and tool-free
  • Constructed of stainless steel

Specifications

Particle Size 12 to 20 μm
Length (Metric) 33 mm
Max. Pressure 5000 psi
Type Semiprep/Preparative Guard Column
Diameter (Metric) Inner 4.6 mm
Stationary Phase PRP-C18
Material Stainless Steel
Packing Material PSDVB functionalized with C18
For Use With (Application) Organics
Technique Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.