missing translation for 'onlineSavingsMsg'
Learn More

Priorclave™ PS/QCS/EH100 Model Front Loading Autoclave

Product Code. 12778945
Change view
Click to view available options
Capacity (Metric):
100 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
12778945 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12778945 Supplier Priorclave™ Supplier No. PS/QCS/EH100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 9000:2002
Depth (Metric) Outside 905 mm
Capacity (Metric) 100 L
Diameter (Metric) Chamber 500 mm
For Use With (Application) Ideal for processing media and waste loads as well as equipment and glassware
For Use With (Equipment) Ideal for processing media and waste loads as well as equipment and glassware
Height (Metric) Exterior 1600 mm
Model PS/QCS/EH100
Product Type Autoclave, Front-loading
Temperature (Metric) 140°C
Weight (Metric) 190 kg
Electrical Requirements 415V 3 Phase/50Hz, 7Kw at 30A
Features Quickseal single-action door fitted with thermal and pressure locks to prevent opening at load temperature above 80°C and pressures above 0.2bar
Includes With two loading shelves
Frequency 50 Hz
Quantity 100 L
Width (Metric) Exterior 735 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.