missing translation for 'onlineSavingsMsg'
Learn More

Pure Water Viscosity Standard, certified at 5 °C, 20 °C, 25 °C & 37 °C. UKAS ISO 17025 / ISO 17034 Certified, 100mL, Paragon Scientific™

Product Code. 16080510
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16080510 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16080510 Supplier Paragon Scientific Supplier No. VISCWAT
  • ONLINE EXCLUSIVE PRICE
    250.00 €
    194.01 € / 100mL
    Save 55.99 €
    22% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the calibration and verification of glass capillary viscometers and other viscosity measuring equipment where operating temperature is controlled precisely. Certified in strict accordance with ASTM D2162 for temperatures at 20 °C, 25 °C and 37 °C.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in strict accordance with ASTM D2162 for 20 °C, 25 °C and 37 °C
  • Density g/mL in accordance with ASTM D1480 for all temperatures
  • For use with glass capillary viscometers, automatic viscometers and other viscosity measuring equipment
  • Kinematic (cSt) & dynamic viscosity (mPa·s) given at all temperatures
  • Standard Pack Size 100 mL
  • Fully traceable to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Tamper evident security packaging
  • 6 Month shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 100 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.