missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.1 mL 96 Well Low Profile PCR Plates for Popular Thermocyclers

Click to view available options
Color:
Natural
Unit Size:
Pack of 20
Description
- 96 well flat low profile PCR plates for most thermocyclers
- With printed reference grid
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Lid | Without Lid |
| Autoclavable | Autoclavable |
| Packaging | 10 Plates/Box, 10 Boxes/Case |
| Product Line | PurePlus |
| Color | Natural |
| Disposable | Single-use |
| Product Type | Plate |
| Material | Polypropylene USP Class VI Resin |
| No. of Wells | 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction