missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 0.2 mL, 384-well Deep Well Plate with Square Wells
Click to view available options
No. of Wells:
384
Unit Size:
Pack of 5
Description
- Square wells with flat bottom
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Volume (Metric) Well | 0.2 mL |
| No. of Wells | 384 |
| Well Shape | Square |
| No. per Case | 50/Cs. |
| No. per Pack | 5/Pk. |
| Quantity | 5 Plates/Pk., 10 Pk./Cs. |
| Length (Metric) | 127.8 mm |
| Width (Metric) | 85.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction