missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 96 deep well plates with square wells and conical bottom
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Lid | Without Lid |
| Autoclavable | Autoclavable |
| Product Line | PurePlus |
| Color | Natural |
| Disposable | Single-use |
| Material | Polypropylene USP Class VI Resin |
| No. of Wells | 96 |
| Volume (Metric) Working | 2 mL |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
