missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 25 μL 384-well PCR Plate with Full Skirt and Registration
Click to view available options
Skirt Style:
Skirted
Unit Size:
Pack of 10
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Freezable to -80°C
Specifications
Specifications
| Array | 16 x 24 |
| Skirt Style | Skirted |
| Material | Polypropylene |
| Volume (Metric) Well | 25 μL |
| No. of Wells | 384 |
| No. per Case | 100/Cs. |
| No. per Pack | 10/Pk. |
| Quantity | 10 Plates/Pk., 10 Pk./Cs. |
| Length (Metric) | 128 mm |
| Width (Metric) | 85.7 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction