missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 96-well Deep Well Plates with Round Wells and Conical Bottom
Deep well plates with notched registration corner.
Brand: Labcon™ 3903-520-000-9
66.55 EUR valid until 2024-12-31
Use promo code "21898" to get your promotional price.
Additional Details : Weight : 0.17230kg
Description
- ATP, RNase/DNase, Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Freezable to -80°C
- Made in USA
Specifications
Autoclavable | |
1 mL | |
Round, Conical Bottom (V-well) | |
96-well |