missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 96-well Deep Well Plates with Round Wells and Conical Bottom
Deep well plates with notched registration corner.
70.05 €
Specifications
Autoclavable | Autoclavable |
---|---|
Well Shape | Round, Conical Bottom (V-well) |
Well Design | 96-well |
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | |||||
17577926
|
Labcon™
3901-520-000-9 |
2 mL |
70.05 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
17587926
|
Labcon™
3903-520-000-9 |
1 mL |
70.05 €
Pack of 5 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
- ATP, RNase/DNase, Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Freezable to -80°C
- Made in USA
Specifications
Autoclavable | |
Round, Conical Bottom (V-well) | |
96-well |