missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 96-well Low Profile PCR Plates with Half Skirt
Click to view available options
Skirt Style:
Half-Skirt
Unit Size:
Pack of 10
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- For use with thermocyclers
Specifications
Specifications
| Array | 8 x 12 |
| Skirt Style | Half-Skirt |
| Material | Polypropylene |
| Volume (Metric) Well | 0.1 mL |
| No. of Wells | 96 |
| No. per Case | 100/Cs. |
| No. per Pack | 10/Pk. |
| Quantity | 10 Boxes/Pk., 10 Pk./Cs. |
| Length (Metric) | 126.2 mm |
| Width (Metric) | 86 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction